Heavy Duty Hooded Coverall -50F L-Tall, 430 Denier Nylon Oxford Urethane-Coated Shell, Navy, L Tall
- Mfr # 22020NT
- Zoro # G7802230
product price:Â
$
229.99
/ea
Free Shipping & Returns
Key Features
Size
L Tall
Color
Navy
Material
430 Denier Nylon Oxford Urethane-Coated Shell
Insulated
Yes
Waterproof
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 22020NT
- Zoro #
- G7802230
- UPC #
- -
- Country of Origin
- China
Dimensions
- Size
- L Tall
Details
- Item
- Heavy Duty Hooded Coverall -50F L-Tall
- Color
- Navy
- Material
- 430 Denier Nylon Oxford Urethane-Coated Shell
- Insulated
- Yes
- Waterproof
- Yes
- Lining Material
- 100% Nylon Taffeta
Description
Heavy Duty Hooded Coverall -50F L-Tall
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.