Hi-Vis Jacket, Nylon, Hi-Viz Orange, L
Mfr # 401HI-O-L
Zoro # G7351333
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Size
L
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
401HI-O-L
Zoro #
G7351333
UPC #
748528989925
Country of Origin
China
Dimensions
Size
L
Details
Item
Hi-Vis Jacket
Material
Nylon
Color
Hi-Viz Orange
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
Style
Waterproof
Water-Resistant
Yes
Garment Type
Waterproof
Description
Insulated Mens Hi Vis Jacket,Orange,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.