Hi-Vis Softshell Jacket, Nylon, Hi-Viz Orange, 3XL
Mfr # 301HI-O-3XL
Zoro # G7351281
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Material
Nylon
Size
3XL
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
301HI-O-3XL
Zoro #
G7351281
UPC #
748528990099
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Hi-Vis Softshell Jacket
Material
Nylon
Color
Hi-Viz Orange
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
Style
Waterproof
Water-Resistant
Yes
Garment Type
Waterproof
Description
Insulatd Softshell Hi Vis Jacket,Org,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.