Zoro Homepage

Hi-Vis Softshell Jacket, Nylon, Hi-Viz Yellow, M

  • Mfr # 301H-M

  • Zoro # G7351309


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Material
Nylon
Size
M
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
301H-M
Zoro #
G7351309
UPC #
748528989987
Country of Origin
China

Dimensions

Size
M

Details

Item
Hi-Vis Softshell Jacket
Material
Nylon
Color
Hi-Viz Yellow
Front Closure Type
YKK Zippers with Storm Flaps
Lining Material
Polyester Quilted
Insulated for Cold Conditions
Yes
Style
Waterproof
Water-Resistant
Yes
Garment Type
Waterproof

Description

Insulated Softshell Hi Vis Jacket,Yl,M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.