22013 Coverall, Nylon, 840 den Fabric Weight, 32 1/2 in Inseam, Navy, 4XL
Mfr # 22013-RXL4B
Zoro # G9474875
product price: $200.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
Nylon
Fabric Weight
840 den
Inseam
32 1/2 in
Closure Type
Zipper with Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22013-RXL4B
Zoro #
G9474875
UPC #
-
Country of Origin
China
Dimensions
Size
4XL
Fits Chest Size
58 in to 60 in
Maximum Chest Size
60 in
Size-Body Type
Regular
Maximum Waist Size
54 in
Minimum Chest Size
58 in
Description
Coverall, Insulated for Cold Conditions Yes, Temperature Rating Down to -50 Degrees F, Gender Men's, Material Nylon, Front Closure Type Zipper with Storm Flap, Fabric Weight 840 den, Number of Outside Pockets 3, Collar Style Pile, Includes Lining Yes, Includes Hood No, Color Navy, Maximum Chest Size 60 in, Maximum Waist Size 54 in, Inseam 32 1/2 in, Size 4XL, Size-Body Type Regular, Sleeve Type Long, Minimum Chest Size 58 in, Cuff Style Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.