Zoro Homepage

Insulated Heavy Duty Coverall, 2X-Tall, 840 Nylon Outer Shell, Navy, 2XL Tall

  • Mfr # 22013NT

  • Zoro # G7802319


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Size
2XL Tall
Color
Navy
Material
840 Nylon Outer Shell
Insulated
Yes
Waterproof
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22013NT
Zoro #
G7802319
UPC #
-
Country of Origin
China

Dimensions

Size
2XL Tall

Details

Item
Insulated Heavy Duty Coverall,2X-Tall
Color
Navy
Material
840 Nylon Outer Shell
Insulated
Yes
Waterproof
Yes

Description

Insulated Heavy Duty Coverall,2X-Tall

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.