Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Watch Cap, Beanie, Universal

  • Mfr # 115BK

  • Zoro # G9166683


product price: $13.39
/ea

Key Features

Color
Black
Material
Acrylic
Size
Universal
Areas Covered
Head
Style
Beanie Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115BK
Zoro #
G9166683
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
8 1/2 in

Details

Item
Hat
Color
Black
Material
Acrylic
Areas Covered
Head
Style
Beanie Cap
Features
Made With Stretchable Knit Fabric, Offering Warmth and Comfort
Insulated for Cold Conditions
Yes
Adjustment Type
Stretch Knit
Closure Type
Strectch Knit
Lining Material
Acrylic
Areas Exposed
Ears, Face, Neck
Series
115
Includes Lining
Yes
Includes Removable Face Mask
No
Pattern
Solid
High-Visibility
No
Product Type
General Purpose

Description

Hat, Style Beanie Cap, Garment Type Hat, Includes Lining Yes, Lining Material Acrylic, Areas Covered Head, Adjustment Type Stretch Knit, Closure Type Strectch Knit, Material Acrylic, Pattern Solid, Color Black, Length 8 1/2 in, High-Visibility No, Size Universal, Includes Removable Face Mask No, Areas Exposed Ears, Face, Neck, Features Made With Stretchable Knit Fabric, Offering Warmth and Comfort, Insulated for Cold Conditions Yes, Series 115

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.