Jacket, 420 Denier Coated Nylon, YKK Zippers with Storm Flaps, Navy, 3XL
Mfr # FW006-3X
Zoro # G7352121
product price: $120.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Insulated
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW006-3X
Zoro #
G7352121
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Jacket
Color
Navy
Material
420 Denier Coated Nylon
Closure Type
YKK Zippers with Storm Flaps
Type
Waterproof
Insulated
Yes
Style
Waterproof
Water-Resistant
Yes
Description
Insulate Bomber Jacket,Navy,3XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.