Jacket, Nylon, Black, 3XL
Mfr # FW004-420-T3X
Zoro # G7802623
product price: $112.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Material
Nylon
Style
Waterproof
Type
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FW004-420-T3X
Zoro #
G7802623
UPC #
-
Country of Origin
China
Dimensions
Size
3XL
Details
Item
Jacket
Color
Black
Material
Nylon
Style
Waterproof
Type
Waterproof
Description
Black Bomber Jacket 3XL-Tall
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.