Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Nylon, Green, 2XL

  • Mfr # 34020G-2XL

  • Zoro # G7352060


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Insulated
Yes
Type
Waterproof
Style
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34020G-2XL
Zoro #
G7352060
UPC #
852661171557
Country of Origin
China

Dimensions

Size
2XL

Details

Item
Jacket
Color
Green
Material
Nylon
Insulated
Yes
Type
Waterproof
Style
Waterproof

Description

Insulated Heavy Duty Jacket,Grn,2XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.