Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Nylon, Green, 3XL

  • Mfr # 34020G-3XL

  • Zoro # G7352079


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Nylon
Insulated
Yes
Style
Waterproof
Type
Waterproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020G-3XL
Zoro #
G7352079
UPC #
852661171564
Country of Origin
China

Dimensions

Size
3XL

Details

Item
Jacket
Color
Green
Material
Nylon
Insulated
Yes
Style
Waterproof
Type
Waterproof

Description

Insulated Heavy Duty Jacket,Grn,3XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.