Jacket, Nylon, Green, M
Mfr # 34020G-M
Zoro # G7352051
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Color
Green
Material
Nylon
Type
Waterproof
Insulated
Yes
Style
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34020G-M
Zoro #
G7352051
UPC #
852661171526
Country of Origin
China
Dimensions
Size
M
Details
Item
Jacket
Color
Green
Material
Nylon
Type
Waterproof
Insulated
Yes
Style
Waterproof
Description
Insulated Heavy Duty Jacket,Grn,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.