Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 8-Inch Work Boot, 12 M, Steel Toe, 8 in H, Black, 5799-GR

  • Mfr # FW-5799GR-12

  • Zoro # G2014656


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
M
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW-5799GR-12
Zoro #
G2014656
UPC #
039517547661
Country of Origin
China

Dimensions

Size
12
Width
M
Height
8 in
Heel Height
1/2 in
Footwear Width
R
Size (PRINT)
12
Overall Height
8 in

Details

Item
8-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
5799-GR
Upper Material
Leather
Toe Type
Steel
Outsole Material
TPU
Upper Material Description
Leather
Wide Toe Cap
No
Shank Material
Rubber
Puncture Resistant Insole
No
Insulation Weight
600 g
Ninety Degree Heel
No
Non-Marking Sole
Yes
Waterproof Type
Water Resistant
Oil Resisting Sole
Yes
Midsole Material
EVA, Rubber
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Footwear Closure Type
Pull On
Manufacturers Suggested Sole Slip Rating
Not Rated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Insulation Type
Thinsulate(R)
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.68
Footwear Construction Type
Strobel Stitch
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Electrical Hazard Rated
No
Footwear Shank Type
Steel
Liner Material
Nylon, Synthetic Fabric
Insole System
Removable AG7
Removable Insole
Yes
Toe Shape
Round
Footwear Style
8 in Work Boot
Chain Saw Cut Resistant
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Standards
ASTM F2413-05
CSA Footwear Standard
Grade 1 Toecap
Chemical Resisting Sole
No
Max. Heat Rating
Not Rated
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.56
Conductive
No
Metatarsal Guard
No
Completely Non Metallic
No
Insulated
Yes
Safety Criteria
Cold-Insulated, Flat Heel, Non-Marking Sole, Non-Marking Upper, Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
Yes
Series
5799-GR
Metatarsal Guard Style
None
Heat Resistant
No
Slip Resistant
No
Upper Color
Black
Heel Style
Flat Heel
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap
Maximum Heat Rating
Not Rated
Insole Technology
AG7(TM), Removable
Style Family
8-Inch Work Boot
Heel Definition
Flat Heel
Closure
Pull On
Slip-Resistance Value - Mark II - Wet
0.68
Insulation Technology
Thinsulate(R)
Liner Technology
Dri-Lex(R)
Construction
Cemented, Stitched
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Dry
0.56
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
Not Rated
Manufacturer-Suggested Sole Slip Rating (PRINT)
Not Rated
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Upper Material (PRINT)
Leather
Shank Material (PRINT)
Rubber
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
TPU
ASTM Standards Met (PRINT)
Compression (C), Impact (I)
Insulation Weight (PRINT)
600 g
Midsole Material (PRINT)
EVA, Rubber
Liner Material (PRINT)
Nylon, Dri-Lex(R)
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Not Rated
Ninety-Degree Heel
No

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.