Men's Coat, Nylon and Waterproof, Zipper and Snap, Navy, 4Xl

  • Mfr # 34020R-4XK

  • Zoro # G7478698


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon and Waterproof
Fabric Weight
27 oz
Closure Type
Zipper and Snap
Length
32 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020R-4XK
Zoro #
G7478698
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl
Length
32 1/2 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Details

Item
Coat
Color
Navy
Material
Nylon and Waterproof
Fabric Weight
27 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Fleece
Number of Pockets
7+
Number of Outside Pockets
7
Insulated
Yes
Number of Inside Pockets
1
Features
Comfort Fleece Collar, Heavy Duty Snaps, Zippers and Rivets for Extra Strength, Storm Flaps Over all Zippers, Tear and Abrasion Resistant, Waterproof Shell
Series
34020
Temperature Rating
Down to -50 Degrees F
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Water-Resistant
Yes
Garment Type
Jacket
Style
Traditional Coat
Insulation Material
High Loft Fiber
Includes Hood
No
Hood Style
None

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 32 1/2 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.