Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Coat, Nylon and Waterproof, Zipper and Snap, Navy, M

  • Mfr # 34020R-M

  • Zoro # G7477849


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon and Waterproof
Fabric Weight
27 oz
Closure Type
Zipper and Snap
Length
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020R-M
Zoro #
G7477849
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
30 in
Fits Chest Size
38 in to 40 in
Maximum Chest Size
40 in
Size-Body Type
Regular
Minimum Chest Size
38 in

Details

Item
Coat
Color
Navy
Material
Nylon and Waterproof
Fabric Weight
27 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Fleece
Number of Pockets
7+
Number of Outside Pockets
7
Number of Inside Pockets
1
Insulated
Yes
Features
Comfort Fleece Collar, Heavy Duty Snaps, Zippers and Rivets for Extra Strength, Storm Flaps Over all Zippers, Tear and Abrasion Resistant, Waterproof Shell
Includes Lining
Yes
Insulation Material
High Loft Fiber
Includes Removable Liner
No
Series
34020
Hood Style
None
Style
Traditional Coat
Garment Type
Jacket
Includes Hood
No
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Down to -50 Degrees F

Description

Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Traditional Coat, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 7, Number of Inside Pockets 1, Color Navy, Length 30 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.