Zoro Homepage

Men's Coat, Nylon, Zipper and Snap, Navy, L

  • Mfr # 34020-RLRGB

  • Zoro # G9474674


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020-RLRGB
Zoro #
G9474674
UPC #
-
Country of Origin
China

Dimensions

Size
L
Length
31 in
Fits Chest Size
42 in to 44 in
Maximum Chest Size
44 in
Size-Body Type
Regular
Minimum Chest Size
42 in

Details

Item
Coat
Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Fleece
Number of Pockets
4-6
Insulated
Yes
Number of Outside Pockets
4
Number of Inside Pockets
1
Features
High Loft Fiber Fill Insulation for Extreme Cold, Storm Flaps over all Zippers, Tear and Abrasion Resistant, Zippers and Rivets for Extra Strength
Garment Type
Jacket
Includes
Storm Flaps
Style
HiTech Jacket
Includes Removable Liner
No
Series
34020
Includes Lining
Yes
Temperature Rating
Down to -50 Degrees F
Includes Hood
No
Hood Style
None
Insulation Material
High Loft Fiber
Insulated for Cold Conditions
Yes
Water-Resistant
Yes

Description

Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 30 1/2 in, Maximum Chest Size 44 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.