Men's Coat, Nylon, Zipper and Snap, Navy, M
Mfr # 34020-RMEDB
Zoro # G9474665
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Size
M
Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34020-RMEDB
Zoro #
G9474665
UPC #
-
Country of Origin
China
Dimensions
Size
M
Length
31 in
Fits Chest Size
38 in to 40 in
Size-Body Type
Regular
Maximum Chest Size
40 in
Minimum Chest Size
38 in
Description
Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 30 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.