Zoro Homepage

Men's Coat, Nylon, Zipper and Snap, Navy, S

  • Mfr # 34020-RSMLB

  • Zoro # G9474656


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020-RSMLB
Zoro #
G9474656
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
31 in
Fits Chest Size
34 in to 36 in
Minimum Chest Size
34 in
Maximum Chest Size
36 in
Size-Body Type
Regular

Description

Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 29 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.