Zoro Homepage

Men's Coat, Nylon, Zipper and Snap, Navy, Xl

  • Mfr # 34020-RXL1B

  • Zoro # G9474683


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Length
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34020-RXL1B
Zoro #
G9474683
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Length
31 in
Fits Chest Size
46 in to 48 in
Size-Body Type
Regular
Maximum Chest Size
48 in
Minimum Chest Size
46 in

Details

Item
Coat
Color
Navy
Material
Nylon
Fabric Weight
300 g
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
Fleece
Number of Pockets
4-6
Insulated
Yes
Number of Inside Pockets
1
Number of Outside Pockets
4
Features
High Loft Fiber Fill Insulation for Extreme Cold, Storm Flaps over all Zippers, Tear and Abrasion Resistant, Zippers and Rivets for Extra Strength
Includes Removable Liner
No
Series
34020
Includes Lining
Yes
Includes
Storm Flaps
Insulation Material
High Loft Fiber
Includes Hood
No
Temperature Rating
Down to -50 Degrees F
Style
HiTech Jacket
Insulated for Cold Conditions
Yes
Hood Style
None
Water-Resistant
Yes
Garment Type
Jacket

Description

Insulated Work Coat, Garment Type Jacket, Length Type Waist, Gender Men's, Style HiTech Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 600 den, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 4, Number of Inside Pockets 1, Color Navy, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Temperature Rating Down to -50 Degrees F, Lining Material Fleece, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.