Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Work Pants, 3XL, Navy, Nylon/Polyester

  • Mfr # 54042-3X

  • Zoro # G7475889


product price: $74.49
/ea

Key Features

Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
1.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54042-3X
Zoro #
G7475889
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
38 to 40 in
Minimum Waist Size
38 in
Tag Size
40 x 33
Maximum Waist Size
40 in

Details

Item
Insulated Work Pants
Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
33 in
Fabric Weight
1.9 oz
Series
54042
Closure Type
Snap/button
Lining Material
Nylon
Number of Outside Pockets
0
Pockets
0
Garment Style
Women's Shorts
Leg Fit
Straight Leg
Temperature Rating
Down to 20 Degrees F
Insulated for Cold Conditions
Yes
Fit
Loose Fit
Fly Closure Type
Snap
Includes Hammer Loop
No
Waist Closure
Buttons

Description

Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 33 in, Maximum Waist Size 40 in, Size 3XL, Includes Hammer Loop No, Minimum Waist Size 38 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.