Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Insulated Work Pants, 4XL, Navy, Nylon/Polyester

  • Mfr # 54042-4X

  • Zoro # G7481881


product price: $74.49
/ea

Key Features

Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
33 1/2 in
Fabric Weight
1.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54042-4X
Zoro #
G7481881
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Fits Waist Size
40 to 42 in
Maximum Waist Size
42 in
Minimum Waist Size
40 in
Tag Size
42 x 33 1/2

Details

Item
Insulated Work Pants
Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
33 1/2 in
Fabric Weight
1.9 oz
Series
54042
Number of Outside Pockets
0
Lining Material
Nylon
Closure Type
Snap/button
Garment Style
Women's Shorts
Pockets
0
Temperature Rating
Down to 20 Degrees F
Includes Hammer Loop
No
Fly Closure Type
Snap
Fit
Loose Fit
Leg Fit
Straight Leg
Waist Closure
Buttons
Insulated for Cold Conditions
Yes

Description

Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 33 1/2 in, Maximum Waist Size 42 in, Size 4XL, Includes Hammer Loop No, Minimum Waist Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.