Zoro Homepage

Men's Insulated Work Pants, M, Navy, Nylon/Polyester

  • Mfr # 54042-M

  • Zoro # G7477797


product price: $74.49
/ea

Key Features

Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
31 in
Fabric Weight
1.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54042-M
Zoro #
G7477797
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Waist Size
30 to 32 in
Maximum Waist Size
32 in
Tag Size
32 x 31
Minimum Waist Size
30 in

Details

Item
Insulated Work Pants
Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
31 in
Fabric Weight
1.9 oz
Series
54042
Lining Material
Nylon
Number of Outside Pockets
0
Closure Type
Snap/button
Garment Style
Women's Shorts
Pockets
0
Insulated for Cold Conditions
Yes
Waist Closure
Buttons
Temperature Rating
Down to 20 Degrees F
Includes Hammer Loop
No
Fit
Loose Fit
Fly Closure Type
Snap
Leg Fit
Straight Leg

Description

Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 31 in, Maximum Waist Size 32 in, Size M, Includes Hammer Loop No, Minimum Waist Size 30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.