Zoro Homepage

Men's Insulated Work Pants, S, Navy, Nylon/Polyester

  • Mfr # 54042-S

  • Zoro # G7472757


product price: $74.49
/ea

Key Features

Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
30 1/2 in
Fabric Weight
1.9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54042-S
Zoro #
G7472757
UPC #
-
Country of Origin
China

Dimensions

Size
S
Fits Waist Size
28 to 30 in
Maximum Waist Size
30 in
Minimum Waist Size
28 in
Tag Size
30 x 30 1/2

Details

Item
Insulated Work Pants
Color
Navy
Material
Nylon/Polyester
Gender
Men's
Inseam
30 1/2 in
Fabric Weight
1.9 oz
Series
54042
Closure Type
Snap/button
Number of Outside Pockets
0
Lining Material
Nylon
Garment Style
Women's Shorts
Pockets
0
Temperature Rating
Down to 20 Degrees F
Fit
Loose Fit
Fly Closure Type
Snap
Waist Closure
Buttons
Leg Fit
Straight Leg
Includes Hammer Loop
No
Insulated for Cold Conditions
Yes

Description

Insulated Work Pants, Garment Type Pants, Insulated for Cold Conditions Yes, Temperature Rating Down to 20 Degrees F, Gender Men's, Material Nylon/Polyester, Fabric Weight 1.9 oz, Includes Lining Yes, Style Work Pants, Waist Closure Buttons, Fly Closure Type Snap, Lining Material Nylon, Fit Loose Fit, Leg Fit Straight Leg, Number of Outside Pockets 0, Color Navy, Inseam 30 1/2 in, Maximum Waist Size 30 in, Size S, Includes Hammer Loop No, Minimum Waist Size 28 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.