Zoro Homepage

Men's Jacket, 100% Ripstop Nylon, Zipper and Snap, Navy, 4Xl

  • Mfr # 34042-4X

  • Zoro # G7480420


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Ripstop Nylon
Fabric Weight
1.9 oz
Closure Type
Zipper and Snap
Length
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34042-4X
Zoro #
G7480420
UPC #
-
Country of Origin
China

Dimensions

Size
4Xl
Length
32 in
Fits Chest Size
58 in to 60 in
Minimum Chest Size
58 in
Size-Body Type
Regular
Maximum Chest Size
60 in

Description

Ripstop Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 6 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 24 in, Maximum Chest Size 60 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Nylon, Size 4XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.