Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, 100% Ripstop Nylon, Zipper and Snap, Navy, S

  • Mfr # 34042-S

  • Zoro # G7475426


product price: $77.89
/ea
Free Shipping & Returns

Key Features

Color
Navy
Material
100% Ripstop Nylon
Fabric Weight
1.9 oz
Closure Type
Zipper and Snap
Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34042-S
Zoro #
G7475426
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
28 1/2 in
Fits Chest Size
34 in to 36 in
Size-Body Type
Regular
Maximum Chest Size
36 in
Minimum Chest Size
34 in

Details

Item
Jacket
Color
Navy
Material
100% Ripstop Nylon
Fabric Weight
1.9 oz
Closure Type
Zipper and Snap
Gender
Men's
Lining Material
100% Taffeta
Number of Pockets
0-3
Number of Inside Pockets
0
Insulated
Yes
Number of Outside Pockets
2
Includes Lining
Yes
Style
Jacket
Temperature Rating
Down to 20 Degrees F
Garment Type
Jacket
Includes Hood
No
Insulated for Cold Conditions
Yes
Includes Removable Liner
No
Hood Style
None
Series
34042

Description

Ripstop Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 6 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 24 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Nylon, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.