Men's Jacket, 600 Denier Coated Nylon, Zipper with Storm Flap, Black, M

  • Mfr # FW5721-M

  • Zoro # G7482399


product price: $55.99
/ea

Key Features

Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Length
29 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW5721-M
Zoro #
G7482399
UPC #
-
Country of Origin
China

Dimensions

Size
M
Length
29 in
Fits Chest Size
38 in to 40 in
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Quilted
Number of Inside Pockets
1
Number of Outside Pockets
2
Insulated
Yes
Type
Bomber
Style
Bomber
Features
Water Resistant
Series
FW5721
Hood Style
None
Includes Hood
No
Water-Resistant
Yes
Insulated for Cold Conditions
Yes
Temperature Rating
Down to 20 Degrees F
Includes Removable Liner
No
Garment Type
Jacket
Includes Lining
Yes

Description

Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 30 in, Maximum Chest Size 40 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.