Men's Jacket, 600 Denier Coated Nylon, Zipper with Storm Flap, Black, S

  • Mfr # FW5721-S

  • Zoro # G7479249


product price: $55.99
/ea

Key Features

Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Length
28 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FW5721-S
Zoro #
G7479249
UPC #
-
Country of Origin
China

Dimensions

Size
S
Length
28 1/2 in
Fits Chest Size
15 in to 21 in
Maximum Chest Size
36 in
Minimum Chest Size
15 in
Size-Body Type
Regular

Details

Item
Jacket
Color
Black
Material
600 Denier Coated Nylon
Fabric Weight
27 oz
Closure Type
Zipper with Storm Flap
Gender
Men's
Lining Material
Quilted
Insulated
Yes
Style
Bomber
Number of Inside Pockets
1
Type
Bomber
Number of Outside Pockets
2
Features
Water Resistant
Water-Resistant
Yes
Garment Type
Jacket
Includes Hood
No
Hood Style
None
Temperature Rating
Down to 20 Degrees F
Series
FW5721
Includes Lining
Yes
Insulated for Cold Conditions
Yes
Includes Removable Liner
No

Description

Bomber Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Bomber Jacket, Insulated for Cold Conditions Yes, Material Nylon, Fabric Weight 27 oz, Front Closure Type Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 1, Color Black, Length 29 1/2 in, Maximum Chest Size 36 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Fleece, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.