Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's Jacket, Acrylic, Zipper, Black, Xl

  • Mfr # 37084

  • Zoro # G6349673


product price: $45.85
/ea

Key Features

Color
Black
Material
Acrylic
Closure Type
Zipper
Length
31 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37084
Zoro #
G6349673
UPC #
-
Country of Origin
China

Dimensions

Size
Xl
Length
31 in
Fits Chest Size
46 in to 48 in
Maximum Chest Size
48 in
Size-Body Type
Regular
Minimum Chest Size
46 in

Details

Item
Jacket
Color
Black
Material
Acrylic
Closure Type
Zipper
Gender
Men's
Lining Material
Vellux
Number of Pockets
0-3
Number of Inside Pockets
0
Type
Hooded
Insulated
No
Number of Outside Pockets
2
Style
Hooded
Garment Type
Jacket
Includes Hood
Yes
Includes Removable Liner
No
Series
37084
Insulated for Cold Conditions
No
Hood Style
Attached
Includes Lining
No
Water-Resistant
Water Repellant

Description

Hooded Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions No, Material Acrylic, Front Closure Type Zipper, Includes Hood Yes, Hood Style Attached, Includes Lining No, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Black, Length 31 in, Maximum Chest Size 48 in, Size-Body Type Regular, Lining Material Vellux, Size XL, Minimum Chest Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.