Men's Jacket, Cotton, Zipper and Snap, Navy, 6XL
Mfr # 34042-6X
Zoro # G7482277
product price: $77.99
/ea
Free Shipping & Returns
Key Features
Size
6XL
Color
Navy
Material
Cotton
Fabric Weight
1.9 oz
Closure Type
Zipper and Snap
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34042-6X
Zoro #
G7482277
UPC #
-
Country of Origin
China
Dimensions
Size
6XL
Length
33 in
Fits Chest Size
66 in to 68
Size-Body Type
Regular
Minimum Chest Size
66 in
Maximum Chest Size
68 in
Description
Ripstop Jacket, Garment Type Jacket, Length Type Waist, Gender Men's, Style Jacket, Insulated for Cold Conditions Yes, Material Cotton, Fabric Weight 6 oz, Front Closure Type Snap, Zipper, Includes Hood No, Hood Style None, Includes Lining Yes, Includes Removable Liner No, Number of Outside Pockets 2, Number of Inside Pockets 0, Color Navy, Length 24 in, Maximum Chest Size 68 in, Size-Body Type Regular, Temperature Rating Down to 20 Degrees F, Lining Material Nylon, Size 6XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.