Zoro Homepage

Men's Winter Boots, 13 Leather, 10 in Height, Black/Brown

  • Mfr # 5699

  • Zoro # G5895970


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5699
Zoro #
G5895970
UPC #
25593026312
Country of Origin
China

Dimensions

Size
13
Height
10 in
Overall Height
10 in
Size (PRINT)
13

Description

10-Inch Work Boot, Closure Lace Up, Color Black/Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Stitched, Electrical Hazard Rated No, Conductive No, Color Family Brown, Size 13, Style Number FW5699, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 10 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.