Zoro Homepage

Men's Winter Boots, 14 Leather, 10 in Height, Black/Brown

  • Mfr # 5699

  • Zoro # G6138715


product price: $97.79
/pr
Free Shipping & Returns

Key Features

Color
Black/Brown
Toe Type
Plain
Height
10 in
Waterproof
Yes
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5699
Zoro #
G6138715
UPC #
-
Country of Origin
China

Dimensions

Size
14
Height
10 in
Size (PRINT)
14
Overall Height
10 in

Details

Item
Winter Boots
Color
Black/Brown
Toe Type
Plain
Waterproof
Yes
Upper Material
Leather
Closure Type
Lace Up
Gender
Men's
Electrical Hazard Rated
No
Outsole Material
Rubber
Standards
ASTM F1677
Midsole Material
EVA
Footwear Sole Pattern
Lug
Shank Material
Steel
Resists
Oils
Insulation Type
-58 Degrees F Comfort Rated Inner Boot System
Satra Slip Test Results- Dairy Tile Wet
0.46
Style Number
5699
Insulation Technology
-58 Degrees F Comfort Rated Inner Boot System
Midsole Material (PRINT)
EVA
Shank Material (PRINT)
Steel
Outsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Gender (PRINT)
Men's
All-Leather Upper
Yes

Description

Winter Boots, Color Black/Brown, Gender Men's, Electrical Hazard Rated No, Color Family Brown, Size 14, Toe Cap Material Not Applicable, Waterproof Yes, Overall Height 10 in, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.