
21-in. Residential shovel, 10PK
Mfr # 93011
Zoro # G409532390
original price: $395.99
5% off
new price: $375.99
/pk 10, $37.60/ea
Free Shipping & Returns
Key Features
Handle Type
Ergonomic D-HANDLE
Application
Snow Removal
Width
4.25
Material
Poly, Fiberglass
Color
Blue,Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
93011
Zoro #
G409532390
UPC #
-
Country of Origin
United States
Dimensions
Width
4.25
Length
21 in
Details
Handle Type
Ergonomic D-HANDLE
Application
Snow Removal
Material
Poly, Fiberglass
Color
Blue,Black
Shaft Material
Fiberglass
Description
- •CONSTRUCTION: Impact resistant poly structure.
- •DRAINING: Slush draining support ensures no snow buildup to remain on the shovel.
- •ERGONOMIC: D-handle designed for more comfort.
- •QUICK ASSEMBLY: Quick release pin allows for quick assembly and disassembly.
- •MADE IN THE USA: American quality starts in Bristol, IN.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.