
36-in. Professional Snow Pusher, 5PK
Mfr # 95036
Zoro # G809532396
product price: $469.99
/pk 5, $94.00/ea
Free Shipping & Returns
Key Features
Handle Type
Ergonomic D-HANDLE
Application
Snow Removal
Material
Poly, Fiberglass
Length
36 in
Shaft Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
95036
Zoro #
G809532396
UPC #
-
Country of Origin
United States
Dimensions
Length
36 in
Width
4.25
Details
Handle Type
Ergonomic D-HANDLE
Application
Snow Removal
Material
Poly, Fiberglass
Shaft Material
Fiberglass
Color
Blue,Black
Description
- •CONSTRUCTION: Impact resistant poly structure.
- •ERGONOMIC: D-handle designed for more comfort.
- •DRAINING: Slush draining support ensures no snow buildup to remain on the shovel.
- •QUICK ASSEMBLY: Single pin, quick attach.
- •FIBERGLASS TECHNOLOGY: 21" Fiberglass shaft stays flexible in freezing temperatures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.