Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

48-in. Professional Snow Pusher, 5PK

  • Mfr # 95048

  • Zoro # G909532395


product price: $521.99
/pk 5, $104.40/ea
Free Shipping & Returns

Key Features

Handle Type
Ergonomic D-HANDLE
Length
48 in
Application
Snow Removal
Material
Poly, Fiberglass
Width
4.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95048
Zoro #
G909532395
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Width
4.25

Details

Handle Type
Ergonomic D-HANDLE
Application
Snow Removal
Material
Poly, Fiberglass
Color
Blue,Black
Shaft Material
Fiberglass

Description

  • •CONSTRUCTION: Impact resistant poly structure.
  • •ERGONOMIC: D-handle designed for more comfort.
  • •DRAINING: Slush draining support ensures no snow buildup to remain on the shovel.
  • •QUICK ASSEMBLY: Single pin, quick attach.
  • •FIBERGLASS TECHNOLOGY: 21" Fiberglass shaft stays flexible in freezing temperatures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.