Biohazardous & Substance Category B Label, PK500
Mfr # BHM527
Zoro # G3737002
product price: $38.99
/pk 500, $0.08/eaKey Features
Material
Paper
Legend
Biological Substance Category B
Height
4 in
Width
3 1/2 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BHM527
Zoro #
G3737002
UPC #
-
Country of Origin
United States
Dimensions
Height
4 in
Width
3 1/2 in
Thickness
1.2 mil
Description
GHS Label, Adhesive Adhesive, Adhesive Material Not Applicable, Adhesive Properties Removable Adhesive, Background Color White, Hazard Communication Standard DOT, Height 4 in, Kit Contents Not Applicable, Lamination Type Laminated, Language English, Material Paper, Material Properties Not Applicable, Maximum Service Temperature 160 Degrees F, Minimum Service Temperature -65 Degrees F, Mounting Type Adhesive, Package Type Roll, Preprinted Images UN3373 DOT and IOTA Marking
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.