Polar-Tech
Foam Edge Protectors, 3/4" Open End, 6" Snap-Aways
Mfr # 905
Zoro # G3683066
product price: $91.59
/pk 40, $2.29/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material EPS Foam
- Length 24 in
- Width 3 in
- Color White
- Thickness 0.75 in
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 24" x 16" Open Poly Bags, 2 mil, Clear (5DGZ2)
- ARCHITECTURAL MAILBOXES Mailbox, Black, Powder Coated, 1 Doors, Surface/Post, 7C (950020B-10)
- NATIONAL 5 x 8-1/2" Four Ring Binder Kit (63-453)
- PILOT Frixion Gel Ink Colorsticks, 48/DS, Red PK (PIL57087)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 3" x 3" x 3", PK180 (900)
- POLAR-TECH Foam Corner Protectors, 1-1/2" Square, PK128 (904)
- POLAR-TECH Foam Corner Protectors, 3/4" Square, 2-1/4" x 2-1/4" x 2-1/4" (901)
- POLAR-TECH Foam Edge Protectors, 1" Open End, 6" Snap-Aways (907)
- IDL PACKAGING Edge Protector, 2"x2"x36, White, PK100 (CEP-36)
- PARTNERS BRAND Edge Protectors - Cased, .225, 2" x 2" x 36", White, 70/Case (EP2236225BX)
- PARTNERS BRAND Edge Protectors - Cased, .120, 2" x 2" x 48", 100/Case (EP2248120BX)
- Polar-Tech Protective Packaging