Shop SEALED AIR
See all product information
Create Account
Standard Bubble Roll, 12 in Roll W, 250 ft Roll L, 0.2 in Bubble Size, Clear, Perforated
- Mfr # 33246
- Zoro # G923364026
product price:Â
$
78.15
/ea
Key Features
Color
Clear
Perforation
Perforated
Bubble Size
0.2 in
Roll Length
250 ft
Roll Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33246
- Zoro #
- G923364026
- UPC #
- 40036332461
- Country of Origin
- United States
Dimensions
- Bubble Size
- 0.2 in
- Roll Length
- 250 ft
- Roll Width
- 12 in
Details
- Color
- Clear
- Item
- Bubble Roll
- Perforation
- Perforated
- Material
- Polyethylene
- Bubble Roll Type
- Standard
- Rolls per Bundle
- 1
Description
Bubble Wrap Multi-purpose Material - 12in Width x 250 ft Length - 0.2in Bubble Size - 1 Wrap(s) - Lightweight, Perforated - Clear - 1 Roll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.