Cold Pack, 6 in L, 6 in W, 12 oz Weight, 12 PK
- Mfr # BD 12
- Zoro # G3713543
product price:Â
$
11.89
/pk of 12, $0.99/ea
Key Features
Width
6 in
Material
Gel Refrigerant, Polyethylene Film
Color
Green, White
Thickness
1 in
Weight
12 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD 12
- Zoro #
- G3713543
- UPC #
- -
- Country of Origin
- United States
- Material
- Gel Refrigerant, Polyethylene Film
- Color
- Green, White
- Item
- Cold Pack
- Weight
- 12 oz
- Features
- Biodegradable
- Cold Pack Type
- Cold Pack
- Cold Pack Properties
- Biodegradable
Dimensions
- Length
- 6 in
- Width
- 6 in
- Thickness
- 1 in
- Outside Width
- 1 in
Description
Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Biodegradable, Weight 12 oz, Length 6 in, Width 6 in, Features Biodegradable, Package Quantity 12
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.