Cold Pack, 8 in L, 6 in W, 1 1/4 in H, 24 oz Weight, 6 PK
- Mfr # BD 24
- Zoro # G3744404
product price:Â
$
10.95
/pk of 6, $1.83/ea
Key Features
Length
8 in
Width
6 in
Material
Gel Refrigerant, Polyethylene Film
Color
Green, White
Thickness
1.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD 24
- Zoro #
- G3744404
- UPC #
- -
- Country of Origin
- United States
- Material
- Gel Refrigerant, Polyethylene Film
- Color
- Green, White
- Weight
- 24 oz
- Item
- Cold Pack
- Features
- Biodegradable
- Cold Pack Type
- Cold Pack
- Cold Pack Properties
- Biodegradable
Dimensions
- Length
- 8 in
- Width
- 6 in
- Thickness
- 1.25 in
- Height
- 1 1/4 in
Description
Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Biodegradable, Weight 24 oz, Length 8 in, Width 6 in, Features Biodegradable, Package Quantity 6
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.