Zoro Homepage

Foam Insert for Paint Cans, 1 Gallon, F-Style

  • Mfr # HAZ1030

  • Zoro # G3732714


product price: $2.79
/ea

Key Features

Length
5 11/16 in
Width
8 3/16 in
Height
1 in
Color
White
For Use With
1 gal F-Style Paint Can
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HAZ1030
Zoro #
G3732714
UPC #
-
Country of Origin
United States

Dimensions

Length
5 11/16 in
Width
8 3/16 in
Height
1 in

Details

Item
Foam Insert
Color
White
For Use With
1 gal F-Style Paint Can

Description

Foam Insert, White, Length 5 11/16 in, Width 8 3/16 in, Height 1 in, For Use With 1 gal F-Style Paint Can

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.