Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice-Brix Moisture Safe, Reuseable, 48 oz., PK3

  • Mfr # TP 48/MS

  • Zoro # G3689987


product price: $10.15
/pk 3, $3.38/ea

Key Features

Length
10 1/4 in
Width
8 in
Material
Viscous Gel Refrigerant
Color
White
Thickness
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP 48/MS
Zoro #
G3689987
UPC #
-
Country of Origin
United States

Dimensions

Length
10 1/4 in
Width
8 in
Thickness
1-1/2"

Details

Material
Viscous Gel Refrigerant
Color
White
Features
Moisture Safe
Item
Cold Pack
Weight
48 oz
Cold Pack Type
Cold Pack
Cold Pack Style
Moisture Safe

Description

Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Moisture Safe, Weight 48 oz, Length 10 1/4 in, Width 8 in, Features Moisture Safe, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.