Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ice-Brix Moisture Safe, Reuseable, 8 oz., PK18

  • Mfr # TP 8/MS

  • Zoro # G3728742


product price: $15.69
/pk 18, $0.87/ea

Key Features

Length
6 in
Width
4 in
Material
Viscous Gel Refrigerant
Color
White
Thickness
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TP 8/MS
Zoro #
G3728742
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Width
4 in
Thickness
3/4"

Details

Material
Viscous Gel Refrigerant
Color
White
Item
Cold Pack
Features
Moisture Safe
Weight
8 oz
Cold Pack Type
Cold Pack
Cold Pack Style
Moisture Safe

Description

Cold Pack, Cold Pack Type Cold Pack, Cold Pack Style Moisture Safe, Weight 8 oz, Length 6 in, Width 4 in, Features Moisture Safe, Package Quantity 18

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.