Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Insulated Multi-Depth Bio Shipper Foam & Carton

  • Mfr # XM19C

  • Zoro # G3630051


product price: $33.79
/ea

Key Features

Length
17"
Width
17"
Material
Bio Foam
Wall Thickness
1-1/4"
Inside Length
14 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM19C
Zoro #
G3630051
UPC #
-
Country of Origin
United States

Dimensions

Length
17"
Width
17"
Wall Thickness
1-1/4"
Inside Length
14 1/2 in
Inside Width
14 1/2 in
Inside Depth
13"
Outside Length
17 1/4 in
Outside Width
17 1/4 in
Outside Depth
15-3/4"
Inside Height
13 in
Insert Wall Thickness
1.25 in
Depth
15-1/2"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated Multi-Depth
For Use With
Items with Storage Restrictions or Variable Height Sizing
Item
Insulated Shipping Container
Insert Material
Styrofoam
Shipping Box Material
Corrugate

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 14 1/2 in, Inside Width 14 1/2 in, Inside Height 13 in, Inside LxWxH 14-1/2x14-1/2x13 in, Insert Wall Thickness 1.25 in, Outside Length 17 1/4 in, Outside Width 17 1/4 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.