Zoro Homepage

Insulated Shipping Bio Foam & Carton, 1-5 Day

  • Mfr # 231C

  • Zoro # G3657945


product price: $36.39
/ea

Key Features

Length
12"
Width
10"
Material
Bio Foam
Wall Thickness
1-1/2"
Inside Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231C
Zoro #
G3657945
UPC #
-
Country of Origin
United States

Dimensions

Length
12"
Width
10"
Wall Thickness
1-1/2"
Inside Length
12 in
Inside Width
10 in
Inside Depth
15"
Outside Length
15 1/4 in
Height
18-15/16"
Outside Width
13 1/4 in
Outside Depth
18-1/4"
Insert Wall Thickness
1.5 in
Inside Height
15 in
Depth
15"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated
For Use With
Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
Weight
Light
Item
Insulated Shipping Container
Shipping Box Material
Cardboard
Insert Material
Styrofoam

Description

Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 12 in, Inside Width 10 in, Inside Height 15 in, Inside LxWxH 12x10x15 in, Insert Wall Thickness 1.5 in, Outside Length 15 1/4 in, Outside Width 13 1/4 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.