Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White
Mfr # 243C
Zoro # G3676854
product price:Â
$
33.79
/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
1 in
Inside Length
15 1/4 in
Inside Width
12 3/8 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243C
- Zoro #
- G3676854
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
- Item
- Insulated Shipping Kit
- Shipping Box Material
- Cardboard
- Insert Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 15 1/4 in, Inside Width 12 3/8 in, Inside Height 12 in, Inside LxWxH 15-1/4x12-3/8x12 in, Insert Wall Thickness 1 in, Outside Length 17 1/2 in, Outside Width 14 7/8 in, Color White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.