Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White
Mfr # ON24C
Zoro # G3687135
product price:
$
24.59
/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
0.75 in
Inside Length
14 in
Inside Width
8 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ON24C
- Zoro #
- G3687135
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- Blue, White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Temperature Sensitive Products Shipping Via Overnite or (2) Day
- Item
- Insulated Shipping Kit
- Insert Material
- Styrofoam
- Shipping Box Material
- Corrugated Cardboard
Description
Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 14 in, Inside Width 8 in, Inside Height 10 in, Inside LxWxH 14x8x10 in, Insert Wall Thickness 0.75 in, Outside Length 15 3/4 in, Outside Width 9 3/4 in, Color White