Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White, PK2
Mfr # ON7C
Zoro # G3603485
product price:Â
$
20.29
/pk 2, $10.15/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
0.75 in
Inside Length
7 in
Inside Width
6 in
Color
Blue, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ON7C
- Zoro #
- G3603485
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- Blue, White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Temperature Sensitive Products Shipping Via Overnite or (2) Day
- Item
- Insulated Shipping Kit
- Shipping Box Material
- Corrugated Cardboard
- Insert Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 7 in, Inside Width 6 in, Inside Height 5 1/2 in, Inside LxWxH 7x6x5-1/2 in, Insert Wall Thickness 0.75 in, Outside Length 8 1/4 in, Outside Width 7 3/4 in, Color White, Package Quantity 2