Shop POLAR TECH INDUSTRIES
See all product information
Create Account
Insulated Shipping Container, White, PK4
Mfr # 209C
Zoro # G3631257
product price:Â
$
43.79
/pk 4, $10.95/ea
Key Features
Material
Corrugated Cardboard, EPS Foam
Wall Thickness
1.50 in
Inside Length
8 in
Inside Width
6 in
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 209C
- Zoro #
- G3631257
- UPC #
- -
- Country of Origin
- United States
- Material
- Corrugated Cardboard, EPS Foam
- Color
- White
- Includes
- Foam Container and Shipping Carton
- For Use With
- Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
- Item
- Insulated Shipping Kit
- Shipping Box Material
- Cardboard
- Insert Material
- Styrofoam
Description
Insulated Shipping Container, Shipping Box Material Cardboard, Insert Material Styrofoam, Inside Length 8 in, Inside Width 6 in, Inside Height 9 in, Inside LxWxH 8x6x9 in, Insert Wall Thickness 1.5 in, Outside Length 11 in, Outside Width 9 in, Color White, Package Quantity 4