Zoro Homepage

Insulated Shipping Container, White, PK4

  • Mfr # XM15C

  • Zoro # G3710201


product price: $33.79
/pk 4, $8.45/ea

Key Features

Length
13"
Width
8-9/16"
Material
Bio Foam
Wall Thickness
3/4"
Inside Length
10 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
XM15C
Zoro #
G3710201
UPC #
-
Country of Origin
United States

Dimensions

Length
13"
Width
8-9/16"
Wall Thickness
3/4"
Inside Length
10 5/8 in
Inside Width
6 1/2 in
Inside Depth
5"
Outside Length
13 1/4 in
Outside Depth
7-7/16"
Outside Width
8 13/16 in
Inside Height
5 in
Insert Wall Thickness
0.75 in
Depth
7-3/16"

Details

Material
Bio Foam
Color
White
Includes
Foam Container and Shipping Carton
Type
Insulated Multi-Depth
For Use With
Items with Storage Restrictions or Variable Height Sizing
Item
Insulated Shipping Container
Insert Material
Styrofoam
Shipping Box Material
Corrugate

Description

Insulated Shipping Container, Shipping Box Material Corrugated Cardboard, Insert Material Styrofoam, Inside Length 10 5/8 in, Inside Width 6 1/2 in, Inside Height 5 in, Inside LxWxH 10-5/8x6-1/2x5 in, Insert Wall Thickness 0.75 in, Outside Length 13 1/4 in, Outside Width 8 13/16 in, Color White, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.