Zoro Homepage

Insulated Shipping Kit, White

  • Mfr # GE101 AV SK1E1P

  • Zoro # G910070428


product price: $518.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Inside Length
42 1/4 in
Inside Width
34 1/2 in
Color
White
Outside Length
47 15/16 in
Outside Width
40 9/50 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE101 AV SK1E1P
Zoro #
G910070428
UPC #
-
Country of Origin
United States

Dimensions

Inside Length
42 1/4 in
Inside Width
34 1/2 in
Outside Length
47 15/16 in
Outside Width
40 9/50 in
Insert Wall Thickness
2 in
Outside Height
46 in
Inside Height
34 1/2 in

Details

Color
White
Shipping Box Material
Corrugate
Sub-Brand
Ice-Box Right Fit
Item
Insulated Shipping Kit
Insert Material
EPS Foam
Board Test
350# BC, 275# C

Description

Insulated Shipping Kit, Shipping Box Material Corrugate, Insert Material EPS Foam, Inside Length 42 1/4 in, Inside Width 34 1/2 in, Inside Height 34 1/2 in, Inside LxWxH 42 1/4x34 1/2x34 1/2, Insert Wall Thickness 2 in, Board Test 350# BC, 275# C, Outside Length 47 15/16 in, Outside Width 40 9/50 in, Outside Height 46 in, Color White

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.